Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-307

  • Zoro # G823356060


product price:  $2,195.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Top Material
Poly-Vance
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPS-307
Zoro #
G823356060
UPC #
747545 15036 3
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Overall Width
84 in
Back Stop Height
6 in
Backsplash Height
6 in
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Work Surface Depth
30 in
Work Surface Width
84 in
Height Adjustability
Adjustable Height

Details

Item
Work Table
Top Material
Poly-Vance
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Color
Silver
Standards
NSF
Edge Shape
Square
Number of Bins
0
Number of Drawers
0
Assembly
Unassembled
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Number of Shelves
1
Number of Flow Rails
0
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf
NSF Certified
NSF Certified
Top Material Finish
Satin
For Location
Indoor
Frame Metal Material Gauge
12 ga
Portability
Stationary
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.