Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-369

  • Zoro # G123354025


product price:  $2,791.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
Height Adjustability
Adjustable Height
Top Material
Stainless Steel
Overall Width
108 in
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-369
Zoro #
G123354025
UPC #
747545 15983 0
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Width
108 in
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in

Details

Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
Frame Construction
Welded Only
Number of Drawers
0
Edge Shape
Round Corner
Top Material Finish
Satin
Portability
Stationary
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Shelves
0
Number of Bins
0
Assembly
Unassembled
Features
All TIG Welded
Overall Load Capacity
600 lb
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Side and Rear Crossrails
Item
Equipment Filler Table
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Series
Standard
Color
Silver
Number of Flow Rails
0
For Environment
Food Industry
For Location
Indoor
Expandable Work Surface
No
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.