Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3010

  • Zoro # G223354727


product price:  $2,153.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Color
Silver
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-3010
Zoro #
G223354727
UPC #
747545 14295 5
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
120 in
Work Surface Depth
30 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
120 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in

Details

Number of Drawers
0
Color
Silver
Top Metal Material Gauge
16 ga
Item
Work Table
Expandable Work Surface
No
Included Components
Lower Shelf
Frame Material Finish
Satin Finish
Series
Standard
Top Material
Stainless Steel
Overall Load Capacity
1,200 lb
Assembly
Unassembled
Standards
NSF
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Number of Bins
0
Frame Material
Stainless Steel
For Environment
Food Industry
Features
Under Shelf is Adjustable
Portability
Stationary
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Construction
Welded Only
Edge Shape
Round Corner
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.