Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-306-X

  • Zoro # G723354869


product price:  $1,461.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Top Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
NSF Certified
NSF Certified
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-306-X
Zoro #
G723354869
UPC #
747545 15970 0
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Backsplash Height
5 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Top Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
NSF Certified
NSF Certified
For Location
Indoor
Color
Silver
Number of Flow Rails
0
Number of Shelves
0
Features
All TIG Welded
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Maximum Shelf Load Capacity
250
Edge Shape
Round Corner
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Bins
0
Overall Load Capacity
600 lb
Assembly
Unassembled
Series
Economy
Frame Construction
Welded Only
Portability
Stationary
Item
Equipment Filler Table
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.