Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-302

  • Zoro # G623360465


product price:  $1,652.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Height Adjustment Increments
1/2 in
Assembly
Unassembled
Number of Bins
0
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-302
Zoro #
G623360465
UPC #
747545 16809 2
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
10 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Work Surface Width
24 in
Backsplash Height
10 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in

Details

Features
Under Shelf is Adjustable
Assembly
Unassembled
Number of Bins
0
For Location
Indoor
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Color
Silver
Top Material
Stainless Steel
Edge Shape
Square
For Environment
Food Industry
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Expandable Work Surface
No
Number of Drawers
0
Portability
Stationary
Number of Shelves
1
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Series
Spec-Line
Maximum Shelf Load Capacity
350
Overall Load Capacity
1,000 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.