Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3011

  • Zoro # G023361420


product price:  $3,184.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Work Surface Width
132 in
Color
Silver
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-3011
Zoro #
G023361420
UPC #
747545 16459 9
Country of Origin
United States

Dimensions

Work Surface Width
132 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Overall Width
132 in
Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
10 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Depth
30 in

Details

Frame Material
Stainless Steel
Color
Silver
For Environment
Food Industry
Frame Construction
Welded Only
Edge Shape
Square
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Maximum Shelf Load Capacity
200
Standards
NSF
Portability
Stationary
Assembly
Unassembled
Included Components
Backsplash, Side and Rear Crossrails
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Features
All TIG welded
Overall Load Capacity
960 lb
Item
Equipment Filler Table
Number of Drawers
0
For Location
Indoor
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Number of Bins
0
Series
Spec-Line

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.