Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-303

  • Zoro # G223358749


product price:  $1,907.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Overall Load Capacity
640 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-303
Zoro #
G223358749
UPC #
747545 16462 9
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Work Surface Width
36 in
Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
36 in
Work Surface Depth
30 in

Details

Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Overall Load Capacity
640 lb
Portability
Stationary
For Environment
Food Industry
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Edge Shape
Square
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Color
Silver
Frame Construction
Welded Only
Number of Shelves
0
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
Expandable Work Surface
No
Series
Spec-Line
Number of Bins
0
Maximum Shelf Load Capacity
350
Top Material Finish
Satin
Assembly
Unassembled
Frame Material
Stainless Steel
Features
All TIG welded
NSF Certified
NSF Certified
Standards
NSF
Item
Equipment Filler Table
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.