Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-306

  • Zoro # G323355822


product price:  $2,199.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Top Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-306
Zoro #
G323355822
UPC #
747545 16465 0
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Metal Top Thickness
2 in
Backsplash Height
10 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in

Details

For Location
Indoor
Top Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Frame Material Finish
Satin Finish
Series
Spec-Line
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Portability
Stationary
Top Material Finish
Satin
Item
Equipment Filler Table
Color
Silver
Maximum Shelf Load Capacity
250
Assembly
Unassembled
Frame Construction
Welded Only
Overall Load Capacity
480 lb
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Edge Shape
Square
Frame Material
Stainless Steel
Number of Bins
0
Standards
NSF
Number of Drawers
0
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Expandable Work Surface
No
Features
All TIG welded

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.