Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-300

  • Zoro # G723353015


product price:  $1,522.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Number of Shelves
0
Color
Silver
Included Components
Gussets
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-300
Zoro #
G723353015
UPC #
747545 16539 8
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Width
30 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Height Adjustment Mechanism
Adjustable Foot

Details

Assembly
Unassembled
Number of Shelves
0
Color
Silver
Included Components
Gussets
Top Material Finish
Satin
Edge Shape
Square
Top Metal Material Gauge
14 ga
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Number of Drawers
0
Frame Material Finish
Satin Finish
Expandable Work Surface
No
NSF Certified
NSF Certified
Features
All TIG welded
Number of Flow Rails
0
Portability
Stationary
For Environment
Food Industry
Frame Material
Stainless Steel
Overall Load Capacity
640 lb
Series
Spec-Line
Number of Bins
0
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Standards
NSF
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Item
Work Table
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.