Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-244M

  • Zoro # G323357420


product price:  $4,778.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
All-Welded Construction
Overall Width
48 in
Included Components
Mid-Shelf
Number of Shelves
1
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-244M
Zoro #
G323357420
UPC #
747545 21897 1
Country of Origin
United States

Dimensions

Overall Width
48 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Features
All-Welded Construction
Included Components
Mid-Shelf
Number of Shelves
1
Top Metal Material Gauge
16 ga
Frame Material Finish
None
Assembly
Fully Assembled
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Door Type
Standard/Hinged
Number of Compartments
1
Number of Storage Sides
1
Top Material
Stainless Steel
Lock Type
No Lock
Portability
Stationary
Frame Metal Material Gauge
18 ga
Number of Bins
0
Edge Shape
Round Corner
Number of Doors
2
Maximum Shelf Load Capacity
300 lb
Resistance Properties
Corrosion Resistant
Color
Silver
Frame Material
Stainless Steel
Overall Load Capacity
800 lb
Top Material Finish
Satin
NSF Certified
NSF Certified

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.