Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3612

  • Zoro # G623361561


product price:  $3,695.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Standards
NSF
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-3612
Zoro #
G623361561
UPC #
747545 16471 1
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
36 in
Overall Width
144 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
144 in
Overall Depth
36 in

Details

Standards
NSF
Number of Drawers
0
Number of Flow Rails
0
Assembly
Unassembled
Number of Shelves
0
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
Color
Silver
Number of Bins
0
Series
Spec-Line
Features
All TIG welded
Frame Construction
Welded Only
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
For Environment
Food Industry
NSF Certified
NSF Certified
Portability
Stationary
Top Material
Stainless Steel
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga
Edge Shape
Square
Overall Load Capacity
960 lb
Item
Equipment Filler Table
Maximum Shelf Load Capacity
200

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.