Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-365

  • Zoro # G223357674


product price:  $1,931.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
For Environment
Food Industry
Height Adjustment Increments
1/2 in
NSF Certified
NSF Certified
Overall Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-365
Zoro #
G223357674
UPC #
747545 16905 1
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Width
60 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Expandable Work Surface
No
For Environment
Food Industry
NSF Certified
NSF Certified
Overall Load Capacity
1,000 lb
For Location
Indoor
Assembly
Unassembled
Item
Work Table
Frame Material Finish
Satin Finish
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Series
Spec-Line
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Features
All TIG welded
Frame Construction
Welded Only
Frame Material
Stainless Steel
Number of Bins
0
Number of Drawers
0
Number of Flow Rails
0
Top Material
Stainless Steel
Top Metal Material Gauge
14 ga
Portability
Stationary
Color
Silver
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.