Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-362

  • Zoro # G523352904


product price:  $2,167.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Overall Width
24 in
Frame Material Finish
Satin Finish
Included Components
Backsplash, Side and Rear Crossrails
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-362
Zoro #
G523352904
UPC #
747545 21814 8
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Fixed Height
35 1/2 in
Work Surface Width
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Depth
36 in
Back Stop Height
10 in
Backsplash Height
10 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in

Details

Edge Shape
Square
Frame Material Finish
Satin Finish
Included Components
Backsplash, Side and Rear Crossrails
Series
Spec-Line
For Environment
Food Industry
For Location
Indoor
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Number of Drawers
0
Color
Silver
Portability
Stationary
Item
Equipment Filler Table
Number of Bins
0
Frame Construction
Welded Only
Assembly
Unassembled
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Standards
NSF
Top Material Finish
Satin
Overall Load Capacity
640 lb
Top Material
Stainless Steel
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.