Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-248

  • Zoro # G923359534


product price:  $2,492.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Overall Fixed Height
35 1/2 in
Top Metal Material Gauge
14 ga
Height Adjustability
Adjustable Height
Included Components
Backsplash, Lower Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-248
Zoro #
G923359534
UPC #
747545 16803 0
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Overall Width
96 in
Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Backsplash Height
10 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in

Details

For Environment
Food Industry
Item
Equipment Filler Table
Top Metal Material Gauge
14 ga
Included Components
Backsplash, Lower Shelf
Portability
Stationary
Features
Under Shelf is Adjustable
Standards
NSF
Number of Shelves
1
NSF Certified
NSF Certified
Color
Silver
Top Material Finish
Satin
Number of Drawers
0
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Series
Spec-Line
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Maximum Shelf Load Capacity
200
Overall Load Capacity
1,500 lb
Assembly
Unassembled
Expandable Work Surface
No
For Location
Indoor
Number of Bins
0
Number of Flow Rails
0
Top Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.