Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-305

  • Zoro # G823360678


product price:  $4,610.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Features
All-Welded Construction
Top Material Finish
Satin
Lock Type
No Lock
Door Type
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-305
Zoro #
G823360678
UPC #
747545 22226 8
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Back Stop Height
5 in
Overall Width
60 in
Overall Depth
30 in
Cabinet Height
26 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Edge Shape
Round Corner
Features
All-Welded Construction
Top Material Finish
Satin
Lock Type
No Lock
Door Type
Sliding
Frame Construction
Welded Only
Color
Silver
Portability
Stationary
Included Components
Backsplash
Assembly
Fully Assembled
Frame Material Finish
None
Overall Load Capacity
800 lb
Foot Type
Adjustable Hex Feet
Number of Shelves
0
Frame Material
Stainless Steel
Number of Compartments
1
Number of Doors
2
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Bins
0
NSF Certified
NSF Certified

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.