Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-308

  • Zoro # G423355630


product price:  $2,199.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
2 in
Top Material Finish
Satin
Assembly
Unassembled
Overall Load Capacity
1,500 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-308
Zoro #
G423355630
UPC #
747545 16898 6
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
96 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in

Details

Top Material Finish
Satin
Assembly
Unassembled
Overall Load Capacity
1,500 lb
Number of Shelves
1
For Location
Indoor
Item
Work Table
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Number of Drawers
0
Number of Bins
0
Edge Shape
Square
Series
Spec-Line
Number of Flow Rails
0
Color
Silver
Frame Material
Stainless Steel
Features
All TIG welded
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
NSF Certified
NSF Certified
Standards
NSF
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.