Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-305

  • Zoro # G823356718


product price:  $1,990.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
NSF Certified
NSF Certified
Top Material Finish
Satin
Edge Shape
Square
Features
Under Shelf is Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-305
Zoro #
G823356718
UPC #
747545 16812 2
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Back Stop Height
10 in
Metal Top Thickness
2 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height

Details

NSF Certified
NSF Certified
Top Material Finish
Satin
Edge Shape
Square
Features
Under Shelf is Adjustable
For Location
Indoor
Item
Equipment Filler Table
Portability
Stationary
For Environment
Food Industry
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Standards
NSF
Assembly
Unassembled
Color
Silver
Number of Drawers
0
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Frame Material
Stainless Steel
Number of Bins
0
Series
Spec-Line
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Overall Load Capacity
1,000 lb
Included Components
Backsplash, Lower Shelf

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.