Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-306

  • Zoro # G923359626


product price:  $2,103.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Height Adjustment Increments
1/2 in
Foot Type
Adjustable Bullet Feet
Height Adjustment Mechanism
Adjustable Foot
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-306
Zoro #
G923359626
UPC #
747545 16813 9
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Back Stop Height
10 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Overall Width
72 in

Details

Item
Equipment Filler Table
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Expandable Work Surface
No
For Environment
Food Industry
Frame Construction
Welded Only
Maximum Shelf Load Capacity
250
Number of Bins
0
Features
Under Shelf is Adjustable
Color
Silver
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Number of Shelves
1
Number of Flow Rails
0
Top Material
Stainless Steel
Number of Drawers
0
Portability
Stationary
Standards
NSF
Included Components
Backsplash, Lower Shelf
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Series
Spec-Line
Edge Shape
Square
Top Material Finish
Satin
NSF Certified
NSF Certified
Overall Load Capacity
800 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.