Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-307

  • Zoro # G423353070


product price:  $2,448.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Unit Type
Not Expandable or Modular
Number of Shelves
1
Overall Fixed Height
35 1/2 in
Overall Load Capacity
800 lb
Frame Metal Material Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-307
Zoro #
G423353070
UPC #
747545 16814 6
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Backsplash Height
10 in
Back Stop Height
10 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
2 in
Work Surface Width
84 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in

Details

Unit Type
Not Expandable or Modular
Number of Shelves
1
Overall Load Capacity
800 lb
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Edge Shape
Square
Number of Drawers
0
Frame Construction
Welded Only
Assembly
Unassembled
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Series
Spec-Line
For Location
Indoor
Color
Silver
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Standards
NSF
Number of Bins
0
Portability
Stationary
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.