Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-362

  • Zoro # G223353553


product price:  $2,074.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Frame Material
Stainless Steel
Number of Flow Rails
0
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-362
Zoro #
G223353553
UPC #
747545 21806 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
10 in
Work Surface Width
24 in
Work Surface Depth
36 in
Back Stop Height
10 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in

Details

Item
Equipment Filler Table
Frame Material
Stainless Steel
Number of Flow Rails
0
Standards
NSF
Edge Shape
Square
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Portability
Stationary
Number of Bins
0
Series
Spec-Line
Features
Under Shelf is Adjustable
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
Number of Drawers
0
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Color
Silver
For Location
Indoor
Overall Load Capacity
1,000 lb
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Frame Construction
Welded Only
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.