Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-153

  • Zoro # G623353733


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Included Components
1 1/2 in H Rear Up-Turn
NSF Certified
NSF Certified
Number of Shelves
0
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMS-153
Zoro #
G623353733
UPC #
747545 15695 2
Country of Origin
United States

Dimensions

Work Surface Width
15 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Overall Depth
15 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in
Metal Top Thickness
1 1/2 in
Backsplash Height
1 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
1 1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Included Components
1 1/2 in H Rear Up-Turn
NSF Certified
NSF Certified
Number of Shelves
0
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
Number of Bins
0
Top Material Finish
Satin
Color
Silver
Maximum Shelf Load Capacity
300 lb
Top Material
Stainless Steel
Assembly
Unassembled
Overall Load Capacity
600 lb
Frame Material Finish
Satin Finish
Portability
Stationary
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Drawers
0
For Location
Indoor
Features
All TIG welded
Standards
NSF
Number of Flow Rails
0
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.