Shop ADVANCE TABCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beer Box, 33 in H, 48 in W
- Mfr # CRBB-48
- Zoro # G523357381
product price:Â
$
1,699.99
/ea
Key Features
Features
4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain
Compatible Product Type
Universal
Compatible Manufacturer Part Number
Universal
Product Type
Beer Box
Function
Holds Bottles, Stores Ice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRBB-48
- Zoro #
- G523357381
- UPC #
- 747545 18068 1
- Country of Origin
- United States
Dimensions
- Overall Height
- 33 in
- Overall Depth
- 24 in
- Drain Size
- 1 in
- Overall Width
- 48 in
- Fits Chest Size
- 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain
Details
- Features
- 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain
- Compatible Product Type
- Universal
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Beer Box
- Item
- Beer Box
- Function
- Holds Bottles, Stores Ice
- Drain Thread Type
- IPS
- Material
- Stainless Steel
- Finish
- Unfinished
- Weight
- 225 lb
- Storage Capacity
- 400 lb
- Liner Material
- Stainless Steel
- Standards
- NSF
- Includes Legs
- Yes
- Door Type
- Optional Hinged
- Includes
- No Cold Plate
- Shell Material
- Stainless Steel
Description
Beer Box, Storage Capacity 400 lb, Door Type Optional Hinged, Overall Height 33 in, Overall Width 48 in, Overall Depth 24 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 225 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.