Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-184

  • Zoro # G323353606


product price:  $2,252.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Door Type
No Door/Open Face
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Included Components
Mid-Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC-184
Zoro #
G323353606
UPC #
747545 11667 3
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
12 in
Overall Width
48 in
Overall Depth
18 in
Cabinet Height
23 1/2 in
Overall Height
35 1/2 in

Details

Top Material
Stainless Steel
Door Type
No Door/Open Face
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Included Components
Mid-Shelf
Frame Material
Stainless Steel
Number of Storage Sides
1
Maximum Shelf Load Capacity
450 lb
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Frame Material Finish
None
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Number of Shelves
1
Lock Type
No Lock
Item
Dish Cabinet
Number of Compartments
1
Overall Load Capacity
800 lb
Features
All-Welded Construction
Number of Bins
0
Color
Silver
NSF Certified
NSF Certified
Edge Shape
Square
Top Material Finish
Satin
Top Metal Material Gauge
16 ga

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.