Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-185

  • Zoro # G423359461


product price:  $2,434.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Foot Type
Adjustable Bullet Feet
Color
Silver
Included Components
Mid-Shelf
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-185
Zoro #
G423359461
UPC #
747545 11668 0
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Height
23 1/2 in
Cabinet Interior Depth
12 in

Details

Foot Type
Adjustable Bullet Feet
Color
Silver
Included Components
Mid-Shelf
Portability
Stationary
Edge Shape
Square
Top Material
Stainless Steel
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
300 lb
Features
All-Welded Construction
Item
Dish Cabinet
Top Metal Material Gauge
16 ga
Door Type
No Door/Open Face
Assembly
Fully Assembled
Number of Compartments
1
Number of Bins
0
Number of Storage Sides
1
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Frame Material Finish
None
Lock Type
No Lock
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Number of Shelves
1
Top Material Finish
Satin

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.