Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-367

  • Zoro # G223357124


product price:  $2,622.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Number of Bins
0
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-367
Zoro #
G223357124
UPC #
747545 16564 0
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Overall Width
84 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height

Details

Number of Bins
0
Assembly
Unassembled
Number of Shelves
0
For Environment
Food Industry
Portability
Stationary
Overall Load Capacity
480 lb
Frame Material
Stainless Steel
Color
Silver
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
For Location
Indoor
Features
All TIG welded
Item
Work Table
Maximum Shelf Load Capacity
250
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Included Components
Gussets
Top Material
Stainless Steel
Expandable Work Surface
No
Standards
NSF
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Number of Flow Rails
0
Frame Construction
Welded Only
Series
Spec-Line
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.