Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-180

  • Zoro # G723354210


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Edge Shape
Round Corner
Color
Silver
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMSU-180
Zoro #
G723354210
UPC #
747545 17576 2
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Back Stop Height
1 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Backsplash Height
1 1/2 in
Work Surface Width
18 in
Overall Depth
18 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Frame Construction
Welded Only
Edge Shape
Round Corner
Color
Silver
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Number of Flow Rails
0
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Maximum Shelf Load Capacity
300 lb
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
For Location
Indoor
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Overall Load Capacity
600 lb
Features
All TIG welded
Included Components
1 1/2 in H Rear Up-Turn
Standards
NSF
Frame Material Finish
Satin Finish
Number of Drawers
0
For Environment
Food Industry
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Bins
0
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.