Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-182

  • Zoro # G223353782


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food Industry
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Overall Depth
18 in
Features
All TIG welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMSU-182
Zoro #
G223353782
UPC #
747545 17577 9
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
24 in
Work Surface Depth
24 in
Backsplash Height
1 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/2 in
Work Surface Width
18 in
Back Stop Height
1 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

For Environment
Food Industry
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Features
All TIG welded
Color
Silver
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Number of Drawers
0
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Number of Flow Rails
0
Overall Load Capacity
600 lb
Number of Bins
0
Standards
NSF
Maximum Shelf Load Capacity
300 lb
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
NSF Certified
NSF Certified
Expandable Work Surface
No
Included Components
1 1/2 in H Rear Up-Turn
For Location
Indoor
Item
Equipment Filler Table
Portability
Stationary
Assembly
Unassembled
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.