Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-307

  • Zoro # G823355858


product price:  $2,208.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Included Components
Gussets
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-307
Zoro #
G823355858
UPC #
747545 16553 4
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Overall Width
84 in

Details

Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Included Components
Gussets
Assembly
Unassembled
Features
All TIG welded
Edge Shape
Square
Portability
Stationary
Number of Bins
0
Number of Drawers
0
Top Material
Stainless Steel
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Series
Spec-Line
For Location
Indoor
For Environment
Food Industry
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Shelves
0
Item
Work Table
Overall Load Capacity
480 lb
Maximum Shelf Load Capacity
250
Standards
NSF
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Color
Silver
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.