Shop ADVANCE TABCO

Equipment Stand Wood Cutting Board

  • Mfr # TA-924

  • Zoro # G123361108


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Equipment Stands
Color
Brown
Features
Adjustable Height
NSF Certified
Yes
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA-924
Zoro #
G123361108
UPC #
747545 15481 1
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
48 in

Details

Compatible Product Type
Equipment Stands
Color
Brown
Features
Adjustable Height
NSF Certified
Yes
Number of Pieces
2
Material
Wood
Product Type
Cutting Board
Item
Cutting Board

Description

Cutting Board, Color Brown, Material Wood, Number of Pieces 2, Overall Length 10 in, Overall Width 48 in, Features Adjustable Height, NSF Certified Yes, Product Type Cutting Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.