Shop ADVANCE TABCO

Equipment Stand Wood Cutting Board

  • Mfr # TA-923

  • Zoro # G723353978


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cutting Board
Features
Adjustable Height
Compatible Product Type
Equipment Stands
Overall Width
36 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA-923
Zoro #
G723353978
UPC #
747545 15480 4
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
10 in

Details

Product Type
Cutting Board
Item
Cutting Board
Features
Adjustable Height
Compatible Product Type
Equipment Stands
Number of Pieces
2
NSF Certified
Yes
Material
Wood
Color
Brown

Description

Cutting Board, Color Brown, Material Wood, Number of Pieces 2, Overall Length 10 in, Overall Width 36 in, Features Adjustable Height, NSF Certified Yes, Product Type Cutting Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.