Shop ADVANCE TABCO
See all product information
Equipment Stand Wood Cutting Board
Mfr # TA-926
Zoro # G423353308
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cutting Board
Number of Pieces
2
Overall Width
72 in
Color
Brown
Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TA-926
Zoro #
G423353308
UPC #
747545 15483 5
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Length
10 in
Details
Product Type
Cutting Board
Number of Pieces
2
Item
Cutting Board
Color
Brown
Material
Wood
Compatible Product Type
Equipment Stands
NSF Certified
Yes
Features
Adjustable Height
Description
Cutting Board, Color Brown, Material Wood, Number of Pieces 2, Overall Length 10 in, Overall Width 72 in, Features Adjustable Height, NSF Certified Yes, Product Type Cutting Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.