Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-244

  • Zoro # G623359766


product price:  $4,667.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Assembly
Fully Assembled
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-244
Zoro #
G623359766
UPC #
747545 22381 4
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Assembly
Fully Assembled
Number of Doors
2
Top Metal Material Gauge
16 ga
Number of Bins
0
Features
All-Welded Construction
Frame Construction
Welded Only
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Number of Compartments
1
Color
Silver
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Portability
Stationary
Overall Load Capacity
800 lb
Frame Material Finish
None
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Lock Type
No Lock
Number of Shelves
0
Top Material Finish
Satin
Door Type
Standard/Hinged

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.