Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-247

  • Zoro # G523354199


product price:  $5,938.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Overall Load Capacity
600 lb
Lock Type
No Lock
Number of Storage Sides
1
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-247
Zoro #
G523354199
UPC #
747545 22331 9
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
84 in
Overall Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Shelves
0
Overall Load Capacity
600 lb
Lock Type
No Lock
Number of Storage Sides
1
Number of Compartments
1
Number of Doors
4
Included Components
Mid-Shelf
Frame Material Finish
None
Assembly
Fully Assembled
Color
Silver
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Number of Bins
0
Features
All-Welded Construction
Frame Construction
Welded Only
Edge Shape
Round Corner
Frame Material
Stainless Steel
Door Type
Standard/Hinged
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.