Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-247M

  • Zoro # G323356560


product price:  $6,375.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
300 lb
Edge Shape
Round Corner
Metal Top Thickness
1 5/8 in
Overall Load Capacity
600 lb
Lock Type
No Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-247M
Zoro #
G323356560
UPC #
747545 22220 6
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
84 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Maximum Shelf Load Capacity
300 lb
Edge Shape
Round Corner
Overall Load Capacity
600 lb
Lock Type
No Lock
Features
All-Welded Construction
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Door Type
Standard/Hinged
Number of Doors
4
Top Material Finish
Satin
Color
Silver
Number of Storage Sides
1
Number of Compartments
1
Number of Bins
0
Frame Construction
Welded Only
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Included Components
Mid-Shelf
Portability
Stationary
Number of Shelves
1
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.