Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-363

  • Zoro # G823360067


product price:  $1,854.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Number of Flow Rails
0
Overall Width
36 in
Number of Bins
0
Top Metal Material Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-363
Zoro #
G823360067
UPC #
747545 16560 2
Country of Origin
United States

Dimensions

Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
36 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in

Details

For Location
Indoor
Number of Flow Rails
0
Number of Bins
0
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Assembly
Unassembled
Overall Load Capacity
640 lb
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Portability
Stationary
For Environment
Food Industry
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material
Stainless Steel
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Color
Silver
Foot Type
Adjustable Bullet Feet
Included Components
Gussets
Series
Spec-Line
Item
Work Table
Number of Drawers
0
Top Material Finish
Satin
Standards
NSF
Number of Shelves
0
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.