Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-249

  • Zoro # G323357284


product price:  $7,067.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Door Type
Standard/Hinged
Number of Storage Sides
1
Number of Compartments
1
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-249
Zoro #
G323357284
UPC #
747545 11383 2
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
108 in

Details

Item
Cabinet Bench
Portability
Stationary
Door Type
Standard/Hinged
Number of Storage Sides
1
Number of Compartments
1
Top Material Finish
Satin
Number of Bins
0
Frame Material
Stainless Steel
Color
Silver
Top Material
Stainless Steel
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Features
All-Welded Construction
NSF Certified
NSF Certified
Number of Doors
4
Foot Type
Adjustable Hex Feet
Number of Shelves
0
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Overall Load Capacity
1,200 lb
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.