Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-309

  • Zoro # G923353587


product price:  $7,349.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Number of Storage Sides
1
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-309
Zoro #
G923353587
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Overall Height
35 1/2 in
Overall Width
108 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Number of Storage Sides
1
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Assembly
Fully Assembled
Number of Shelves
0
Color
Silver
Frame Material Finish
None
Edge Shape
Round Corner
Frame Construction
Welded Only
Number of Compartments
1
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Top Material
Stainless Steel
NSF Certified
NSF Certified
Portability
Stationary
Top Material Finish
Satin
Number of Bins
0
Foot Type
Adjustable Hex Feet
Number of Doors
4

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.