Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-2410M

  • Zoro # G823356282


product price:  $7,582.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Number of Compartments
1
Edge Shape
Round Corner
Cabinet Interior Depth
24 in
Features
All-Welded Construction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-2410M
Zoro #
G823356282
UPC #
747545 22229 9
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Depth
24 in
Overall Height
35 1/2 in
Overall Width
120 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Number of Compartments
1
Edge Shape
Round Corner
Features
All-Welded Construction
Frame Material
Stainless Steel
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Number of Bins
0
Assembly
Fully Assembled
Number of Doors
4
Frame Material Finish
None
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Maximum Shelf Load Capacity
450 lb
Top Material Finish
Satin
Door Type
Sliding
Included Components
Mid-Shelf
Overall Load Capacity
1,200 lb
Portability
Stationary
Frame Construction
Welded Only
Color
Silver
NSF Certified
NSF Certified
Lock Type
No Lock
Number of Shelves
1
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.