Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-247

  • Zoro # G723361690


product price:  $5,304.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Lock Type
No Lock
Top Material
Stainless Steel
Number of Compartments
1
Number of Storage Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-247
Zoro #
G723361690
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Lock Type
No Lock
Top Material
Stainless Steel
Number of Compartments
1
Number of Storage Sides
1
Number of Doors
4
Frame Material
Stainless Steel
Overall Load Capacity
600 lb
Door Type
Sliding
NSF Certified
NSF Certified
Number of Shelves
0
Portability
Stationary
Color
Silver
Foot Type
Adjustable Hex Feet
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Frame Material Finish
None
Frame Construction
Welded Only
Number of Bins
0
Top Material Finish
Satin
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.