Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-249M

  • Zoro # G423361617


product price:  $6,579.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
108 in
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Metal Top Thickness
1 5/8 in
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-249M
Zoro #
G423361617
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Doors
4
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Assembly
Fully Assembled
Number of Compartments
1
Maximum Shelf Load Capacity
450 lb
Number of Bins
0
Features
All-Welded Construction
Color
Silver
NSF Certified
NSF Certified
Number of Shelves
1
Included Components
Mid-Shelf
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Number of Storage Sides
1
Frame Material Finish
None
Portability
Stationary
Foot Type
Adjustable Hex Feet
Door Type
Sliding

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.