Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-304

  • Zoro # G523357640


product price:  $4,958.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Number of Shelves
0
Features
All-Welded Construction
Overall Width
48 in
Overall Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-304
Zoro #
G523357640
UPC #
747545 22288 6
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
48 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Shelves
0
Features
All-Welded Construction
Overall Load Capacity
800 lb
Frame Material
Stainless Steel
Portability
Stationary
Edge Shape
Round Corner
Number of Bins
0
Top Metal Material Gauge
16 ga
Number of Doors
2
NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Top Material
Stainless Steel
Color
Silver
Assembly
Fully Assembled
Number of Compartments
1
Top Material Finish
Satin
Number of Storage Sides
1
Door Type
Sliding
Frame Construction
Welded Only
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.