Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-307

  • Zoro # G623358363


product price:  $5,452.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Top Metal Material Gauge
16 ga
Frame Material Finish
None
Metal Top Thickness
1 5/8 in
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-307
Zoro #
G623358363
UPC #
747545 22194 0
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Width
84 in
Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Compartments
1
Top Metal Material Gauge
16 ga
Frame Material Finish
None
Number of Bins
0
Door Type
Sliding
Frame Construction
Welded Only
Top Material
Stainless Steel
Number of Shelves
0
Number of Storage Sides
1
Number of Doors
4
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Color
Silver
Top Material Finish
Satin
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Portability
Stationary
Resistance Properties
Corrosion Resistant
Edge Shape
Round Corner
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.