Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-308

  • Zoro # G723358263


product price:  $5,969.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Cabinet Height
26 in
Resistance Properties
Corrosion Resistant
Lock Type
No Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-308
Zoro #
G723358263
UPC #
747545 22404 0
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Width
96 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Lock Type
No Lock
Assembly
Fully Assembled
Top Material
Stainless Steel
Features
All-Welded Construction
Number of Shelves
0
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Top Metal Material Gauge
16 ga
Color
Silver
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Doors
4
Portability
Stationary
Door Type
Sliding
NSF Certified
NSF Certified
Edge Shape
Round Corner
Number of Compartments
1
Top Material Finish
Satin
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.