Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-2410

  • Zoro # G623355850


product price:  $2,082.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Number of Flow Rails
0
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-2410
Zoro #
G623355850
UPC #
747545 16055 3
Country of Origin
United States

Dimensions

Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
Overall Width
120 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in

Details

For Location
Indoor
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
Item
Work Table
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Portability
Stationary
For Environment
Food Industry
Top Material Finish
Satin
Edge Shape
Round Corner
Frame Material
Stainless Steel
Number of Drawers
0
Number of Bins
0
Maximum Shelf Load Capacity
200
Standards
NSF
Unit Type
Not Expandable or Modular
Number of Shelves
0
Overall Load Capacity
960 lb
NSF Certified
NSF Certified
Features
All TIG welded
Top Material
Stainless Steel
Assembly
Unassembled
Series
Standard

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.