Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-308M

  • Zoro # G423357689


product price:  $6,116.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
450 lb
Assembly
Fully Assembled
Frame Material Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-308M
Zoro #
G423357689
UPC #
747545 22101 8
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
96 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
450 lb
Assembly
Fully Assembled
Frame Material Finish
None
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Doors
4
NSF Certified
NSF Certified
Features
All-Welded Construction
Edge Shape
Round Corner
Door Type
Sliding
Number of Storage Sides
1
Included Components
Mid-Shelf
Frame Metal Material Gauge
18 ga
Portability
Stationary
Number of Compartments
1
Top Material
Stainless Steel
Number of Bins
0
Overall Load Capacity
1,200 lb
Lock Type
No Lock
Number of Shelves
1
Frame Construction
Welded Only
Top Material Finish
Satin
Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.