Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-2410

  • Zoro # G623359902


product price:  $4,669.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
NSF Certified
NSF Certified
Number of Doors
0
Frame Metal Material Gauge
18 ga
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-2410
Zoro #
G623359902
UPC #
747545 22301 2
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Depth
24 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Top Material
Stainless Steel
NSF Certified
NSF Certified
Number of Doors
0
Frame Metal Material Gauge
18 ga
Portability
Stationary
Color
Silver
Lock Type
No Lock
Top Material Finish
Satin
Frame Material
Stainless Steel
Frame Construction
Welded Only
Door Type
No Door/Open Face
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Number of Storage Sides
1
Assembly
Fully Assembled
Number of Shelves
0
Included Components
Backsplash
Number of Bins
0
Frame Material Finish
None
Edge Shape
Round Corner

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.