Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-307

  • Zoro # G623357663


product price:  $1,535.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Number of Bins
0
Features
Under Shelf is Adjustable
Overall Load Capacity
600 lb
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-307
Zoro #
G623357663
UPC #
747545 14305 1
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in

Details

Frame Material
Stainless Steel
Number of Bins
0
Features
Under Shelf is Adjustable
Overall Load Capacity
600 lb
For Environment
Food Industry
Item
Work Table
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
250
Series
Standard
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
For Location
Indoor
Portability
Stationary
Included Components
Lower Shelf
Assembly
Unassembled
Expandable Work Surface
No
Number of Shelves
1
Standards
NSF
Color
Silver
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Edge Shape
Round Corner
NSF Certified
NSF Certified
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.