Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-249M

  • Zoro # G423357917


product price:  $7,519.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
Foot Type
Adjustable Hex Feet
Number of Shelves
1
Edge Shape
Round Corner
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-249M
Zoro #
G423357917
UPC #
747545 22217 6
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Back Stop Height
5 in
Overall Depth
24 in
Overall Width
108 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Number of Shelves
1
Edge Shape
Round Corner
Number of Doors
4
Top Metal Material Gauge
16 ga
Portability
Stationary
Maximum Shelf Load Capacity
450 lb
Color
Silver
Number of Storage Sides
1
Features
All-Welded Construction
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Material Finish
Satin
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Frame Material Finish
None
Number of Bins
0
Assembly
Fully Assembled
Included Components
Backsplash, Mid-Shelf
Door Type
Sliding
Top Material
Stainless Steel
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.