Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3611

  • Zoro # G623359773


product price:  $2,811.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Number of Drawers
0
Minimum Adjustable Height
35 1/2 in
Expandable Work Surface
No
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-3611
Zoro #
G623359773
UPC #
747545 14310 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Work Surface Width
132 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
132 in
Work Surface Depth
36 in

Details

Number of Drawers
0
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
NSF Certified
NSF Certified
Edge Shape
Round Corner
Overall Load Capacity
1,200 lb
Unit Type
Not Expandable or Modular
Color
Silver
Included Components
Lower Shelf
Top Material Finish
Satin
Top Material
Stainless Steel
Series
Standard
Maximum Shelf Load Capacity
200
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Standards
NSF
Number of Shelves
1
Assembly
Unassembled
Item
Work Table
For Environment
Food Industry
Number of Bins
0
Portability
Stationary
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.