Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-365

  • Zoro # G223359623


product price:  $1,326.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
350
Top Material Finish
Satin
NSF Certified
NSF Certified
Top Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-365
Zoro #
G223359623
UPC #
747545 14314 3
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
60 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Work Surface Depth
36 in

Details

Maximum Shelf Load Capacity
350
Top Material Finish
Satin
NSF Certified
NSF Certified
Top Material
Stainless Steel
Color
Silver
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Item
Work Table
Frame Material
Stainless Steel
For Location
Indoor
For Environment
Food Industry
Assembly
Unassembled
Overall Load Capacity
800 lb
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Standards
NSF
Number of Bins
0
Number of Shelves
1
Expandable Work Surface
No
Included Components
Lower Shelf
Top Metal Material Gauge
16 ga
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Series
Standard
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.